Concept Panel, 53x18

Item #: 772893

Cat #: CP5620

UPC: 783510237844

Sign In or Register to view pricing and more.
Concept Panel, Material: Steel, Dimensions: 53.20" x 18.20"

Overview

Concept Panel, Material: Steel, Dimensions: 53.20" x 18.20"

These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510237844, CP5620

Specifications

Color: White
Material: Steel
Height: 7.870 in
Width: 18.200 in
Finish: Powder Coated
Color: White
Height: 7.870 in
Finish: Powder Coated
Material: Steel
Width: 18.200 in