1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 20 A

Item #: 773033

Cat #: 1492-D1C200

UPC: 887172344367

to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 20 A *** Rockwell Automation Preferred Product ***

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 20 A *** Rockwell Automation Preferred Product ***

Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.

Also known as: 887172344367, 1492-D1C200

Specifications

Volts DC: 250
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Special Program: Rockwell Automation Preferred Product
Volts DC: 250
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: 1492
Amps: 20
Type: Trip Curve C
Special Program: Rockwell Automation Preferred Product