600W Incandescent Toggle Dimmer

Item #: 77306
Cat #: 6691
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
600W Incandescent Toggle Dimmer, Single Pole, Clear

Overview

600W Incandescent Toggle Dimmer, Single Pole, Clear
Also known as: 6691

Specifications

Color: Clear
Wattage: 600
Volts AC: 120
Type: Electro-Mechanical, Illuminated, Toggle
Dimmable: Yes
Light Technology: Halogen
Color: Clear
Volts AC: 120
Dimmable: Yes
Wattage: 600
Type: Electro-Mechanical, Illuminated, Toggle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)