Circuit Breaker Ts3n 15 Amp 3 Pole T/m Ul

Item #: 773107

Cat #: TS3N015TW

UPC: 804325347112

Sign In or Register to view pricing and more.
Documents & Guides
ABB; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Trip Type: Thermal-magnetic;amperage Rating: 15 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Range: 500 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 6.700 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 6.750 Lb; Ts3n015tw: Bkr Ts3n 15a 3p T/m Ul Lvp

Overview

ABB; Circuit Breaker; Voltage Rating: 600 Vac/vdc; Trip Type: Thermal-magnetic;amperage Rating: 15 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Range: 500 Amp; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 470 In; Height: 6.700 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 6.750 Lb; Ts3n015tw: Bkr Ts3n 15a 3p T/m Ul Lvp

3 pole, 15 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating

Also known as: 804325347112, TS3N015TW

Specifications

Type: Thermal Magnetic
Type: Thermal Magnetic