125A, 32VDC, Auto Fuses MEGA Bolt-On Box

Item #: 773119

Cat #: MEG125

UPC: 079458016819

to view pricing and more.
Documents & Guides
125A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

Overview

125A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

The MEGA® Fuse is designed for high current circuit protection up to 250 amperes with Diffusion Pill Technology the MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458016819, MEG125

Specifications

Type: Automotive, Fuse
Standards: California Proposition 65
Type: Automotive, Fuse
Standards: California Proposition 65