3
more

Category 6 UTP Copper Patch Cord, 24 AWG, White, 10 Meters
Item #: 773148
Cat #: UTPSP10MY
UPC: 074983726127
to view pricing and more.
Documents & Guides
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, White, 10 Meter Length, Modular Plug on Each End
Overview
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, White, 10 Meter Length, Modular Plug on Each End
For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.
Also known as: 074983726127, UTPSP10MY
Specifications
| Gauge: | 24 AWG |
| Material: | Copper |
| Color: | Off-White |
| Length: | 10 m |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Family / Style: | Pan-Net® |
| Gauge: | 24 AWG |
| Color: | Off-White |
| Shielding: | Unshielded |
| Family / Style: | Pan-Net® |
| Material: | Copper |
| Length: | 10 m |
| Stranding: | Stranded |