This product has been discontinued.

to view pricing and more.
Documents & Guides
Digital Dimmer, 600W, True Touch, WhiteTrue Touch Digital Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Locator Light, Includes: Color Change Kit White-Silve & Ivory-Gold, Color: White.
Overview
Digital Dimmer, 600W, True Touch, WhiteTrue Touch Digital Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Locator Light, Includes: Color Change Kit White-Silve & Ivory-Gold, Color: White.
Also known as: 078477203132, TTI06-1GS
Specifications
| Type: | 3-Way, Locator Light, Preset, Digital |
| Wattage: | 600 |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Type: | 3-Way, Locator Light, Preset, Digital |
| Volts AC: | 120 |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Dimmable: | Yes |