
Metal Halide Lamp, Pulse Start, ED37, 400W, Clear
Item #: 773535
Cat #: M400/PS/U/ED37
UPC: 046135640544
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/E, M155/S, Standard Case Qty: 6 *Sylvania Part # 64054*
Overview
Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 36000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/E, M155/S, Standard Case Qty: 6 *Sylvania Part # 64054*
Also known as: 046135640544, M400/PS/U/ED37
Specifications
| Type: | Pulse Start |
| Shape: | ED37 (Elliptical Dimple) |
| Lumens: | 36000 |
| ANSI Code: | M155/S, M155/E |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 400 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 65 |
| Light Technology: | HID |
| Type: | Pulse Start |
| Lumens: | 36000 |
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Light Technology: | HID |
| Shape: | ED37 (Elliptical Dimple) |
| ANSI Code: | M155/S, M155/E |
| Wattage: | 400 |
| Color Rendering Index (CRI): | 65 |