Slide Dimmer, Preset, 600W, SureSlide, White

Item #: 77357
Cat #: 6633-PLW
UPC: 078477310762
Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, White

Overview

SureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, White
Also known as: 078477310762, 6633-PLW

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)