6.5W A19 LED Lamp, 22-27K

Item #: 773702
Cat #: 6.5A19/2200-2700-DIM
UPC:
Sign In or Register to view pricing and more.
***DELISTED - USE 159775*** Dimmable LED Lamp, 6.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs. *Philips Part # 45331-6* 40W Equivalent. This lamp is ENERGY STAR® Certified.

Overview

***DELISTED - USE 159775*** Dimmable LED Lamp, 6.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs. *Philips Part # 45331-6* 40W Equivalent. This lamp is ENERGY STAR® Certified.
Also known as: 6.5A19/2200-2700-DIM

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 6.500
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)