LTG CONT OPN 30A 2P 24V

Item #: 773748

Cat #: CN35DN2TB

UPC: 782113781051

to view pricing and more.
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Two-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Two-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782113781051, CN35DN2TB

Specifications

Family / Style: Freedom
Poles: 2
Amps: 30
Family / Style: Freedom
Amps: 30
Poles: 2