7W A19 LED Lamp, 50K

Item #: 773802

Cat #: LED7A19/DIM/O/850/G3/RP

UPC: 046135791024

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, Omni-Directional, 7 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79102

Overview

LED Lamp, Dimmable, Omni-Directional, 7 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 79102
Also known as: 046135791024, LED7A19/DIM/O/850/G3/RP

Specifications

Base: Medium Screw (E26)
Wattage: 7
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 450
Dimmable: Yes
Wattage: 7
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED