Retrofit Kit, LED, T8, High Efficiency, 48", 58W, 120-277V, 3000K

Item #: 773920

Cat #: LED19T8L48/F/1X3HE/830/UNV

UPC: 046135733697

to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, High Efficiency, 3 Lamp, 48 inch, 58 Watt, 120-277 Volt, 3000K, Base: 2-Pin (G13), 82 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 3 lamps and (1) 3-channel driver

Overview

Retrofit Kit, LED, T8, High Efficiency, 3 Lamp, 48 inch, 58 Watt, 120-277 Volt, 3000K, Base: 2-Pin (G13), 82 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 3 lamps and (1) 3-channel driver
Also known as: 046135733697, LED19T8L48/F/1X3HE/830/UNV

Specifications

Color Temperature: 3000 (Warm White)
Type: Retrofit Kit
Length: 4 ft, 48 in
Wattage: 58
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Retrofit Kit
Wattage: 58
Dimmable: No
Volts AC Range: 120 - 277