NK Copper Patch Cord, Category 6, Red UT

Item #: 773999

Cat #: NK6PC5RDY

UPC: 074983055678

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 6, 5 ft., red UTP cable.

Overview

Netkey copper patch cord, category 6, 5 ft., red UTP cable.
Also known as: 074983055678, NK6PC5RDY

Specifications

Color: Red
Length: 5 ft
Material: Copper
Color: Red
Material: Copper
Length: 5 ft