ETN DT223NRKLC Quick Connect Safety

Item #: 774078

Cat #: DT223NRKLC

UPC: 786685128733

Sign In or Register to view pricing and more.

Overview

ETN DT223NRKLC
Also known as: 786685128733, DT223NRKLC

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R