Surface Ambient Luminaire

Item #: 774137

Cat #: LS8-80L-50K-10V

UPC: 810048027453

Sign In or Register to view pricing and more.
LED Surface Ambient Luminaire, 8', 120-277V, 88W, Lumens: 8000, 5000K, White, 0-10V Dimming

Overview

LED Surface Ambient Luminaire, 8', 120-277V, 88W, Lumens: 8000, 5000K, White, 0-10V Dimming

The LS-FD HIgh Efficiency Series surface ambient luminaire delivers up to 105 lumens per watt with 80+ CRI illumination. The 8' (2438mm) luminaire is available with up to 8,100 lumens in 3500K, 4000K and 5000K color temperatures. The LS-FD HIgh Efficiency Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-FD HIgh Efficiency Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade

Also known as: 810048027453, LS8-80L-50K-10V

Specifications

Wattage: 88
Volts DC: 10
Volts AC: 120, 277
Length: 8 ft
Weight: 130 lb
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 88
Volts AC: 120, 277
Weight: 130 lb
Light Technology: LED
Volts DC: 10
Length: 8 ft
Type: 0-10V Dimming
Dimmable: Yes