MMR MSSC2B13DHHIB1 16W 2SP 115V CW

Item #: 774139

Cat #: MSSC2B13DHHIB1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MMR MSSC2B13DHHIB1 16W 2SP 115V CW 1650

Overview

MMR MSSC2B13DHHIB1 16W 2SP 115V CW 1650
Also known as: MSSC2B13DHHIB1

Specifications

Mounting: Side
Phase: 1
Interrupt Rating DC: 200
IP/NEMA Rating: NEMA 3R
Mounting: Side
Interrupt Rating DC: 200
Phase: 1
IP/NEMA Rating: NEMA 3R