Motor, Direct Drive, 1HP, 460VAC, CCW, 48 Frame

Item #: 774141
Cat #: 5SME39USHE529
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Direct Drive, 1 Horse Power, 460 Volt AC, CCW, 48 Frame

Overview

Motor, Direct Drive, 1 Horse Power, 460 Volt AC, CCW, 48 Frame
Also known as: 5SME39USHE529

Specifications

Horsepower: 1
Mounting: Bracket
Phase: 1
Type: Motor
Volts AC: 460
Horsepower: 1
Phase: 1
Volts AC: 460
Mounting: Bracket
Type: Motor

Customer Reviews

No reviews for this product
(0)