2HP 3450 RPM DP56Z 3/60/575

Item #: 774152

Cat #: 5K49NN2245Y

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2HP 3450 RPM DP56Z 3/60/575

Overview

2HP 3450 RPM DP56Z 3/60/575
Also known as: 5K49NN2245Y

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 400
Family / Style: 056
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Interrupt Rating DC: 400
IP/NEMA Rating: NEMA 4X
Type: SPD
Family / Style: 056