
Conduit Body, Type: LB, Size: 1-1/4", Material: Aluminum
Item #: 774267
Cat #: LB4
UPC: 751338208704
to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/4 Inch, Material: Aluminum Die Cast, For Use With Rigid/IMC Conduit.
Overview
Conduit Body, Type: LB, Size: 1-1/4 Inch, Material: Aluminum Die Cast, For Use With Rigid/IMC Conduit.
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338208704, LB4
Specifications
| Type: | Type LB |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Hub Diameter: | 1 1/4 in |
| Type: | Type LB |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Hub Diameter: | 1 1/4 in |