Conduit Body, Type: LR, Size: 3/4", Material: Aluminum

Item #: 774280

Cat #: LR2

UPC: 751338212503

to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, Size: 3/4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, Size: 3/4 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338212503, LR2

Specifications

Type: Type LR
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 3/4 in
Type: Type LR
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 3/4 in