Lantern, Outdoor, 1 Light, 100W, Roman Bronze

Item #: 7744
Cat #: P5767-19
UPC: 785247576722
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, Roman Bronze, Height: 24-1/2 in, Medium Screw, Notes: Can be used with or without tail. 17-1/4" without tail.

Overview

Lantern, Outdoor, 1 Light, 100 Watt, Roman Bronze, Height: 24-1/2 in, Medium Screw, Notes: Can be used with or without tail. 17-1/4" without tail.
Also known as: 785247576722, P5767-19

Specifications

Color: Roman Bronze
Base: Medium Screw (E26)
Wattage: 100
Type: Lantern
Volts AC: 120
Mounting: Wall
Length: 24.500 in
Color: Roman Bronze
Wattage: 100
Volts AC: 120
Length: 24.500 in
Base: Medium Screw (E26)
Type: Lantern
Mounting: Wall

Customer Reviews

No reviews for this product
(0)