B-LINE 1010120-GRT-NK 120.00 N3R SC

Item #: 774458

Cat #: 1010120-GRT-NK

UPC: 782051324006

to view pricing and more.
Documents & Guides
CIR 1010120 GRT NK 120.00 N3R

Overview

CIR 1010120 GRT NK 120.00 N3R
Also known as: 782051324006, 1010120-GRT-NK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in