Cable Tie, 14", 50 lb., UV Black, 500/Bag

Item #: 774470

Cat #: B-14-50-0-D

UPC: 783250586745

to view pricing and more.
Documents & Guides
IDE B-14-50-0-D CBL TIE14"50L

Overview

IDE B-14-50-0-D CBL TIE14"50L
Also known as: 783250586745, B-14-50-0-D

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Black
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in