ETN FAZ-C16/3 UL 1077 Industrial Mi

Item #: 774504
Cat #: FAZ-C16/3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 16A C CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 16A C CURVE
Also known as: FAZ-C16/3

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 16
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)