THQL 2P 120V 10K

Item #: 774570

Cat #: THQL2130GFEP1

UPC: 783164641059

to view pricing and more.
Documents & Guides
No Documents Available
THQL 2P 120V 10K IC 30A GFCI 30MA

Overview

THQL 2P 120V 10K IC 30A GFCI 30MA
Also known as: 783164641059, THQL2130GFEP1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line