Push Mount Cable Tie, UV Black Nylon, 6.23" Long

Item #: 774817

Cat #: 3907

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Push Mount Cable Tie, UV Black Nylon, 6.23" Long, .14" Wide

Overview

Push Mount Cable Tie, UV Black Nylon, 6.23" Long, .14" Wide
Also known as: 3907

Specifications

Length: 6 in
Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 6 in
Color: Black
Material: Nylon
Width: 0.140 in
Weight Capacity: 40 lbs