Disconnect Switch, Loadbreak, 3P, 600A, 8.25kV, K Mechanism

Item #: 774837

Cat #: VK3A0864N00CCR1000

UPC:

to view pricing and more.
Documents & Guides
Disconnect Switch, Loadbreak, 3-Pole, 600 Amp, 8.25 kV, K Mechanism, Snap Action

Overview

Disconnect Switch, Loadbreak, 3-Pole, 600 Amp, 8.25 kV, K Mechanism, Snap Action
Also known as: VK3A0864N00CCR1000

Specifications

Type: Disconnect Switch, Loadbreak
Phase: 3
Poles: 3
Amps: 600
Type: Disconnect Switch, Loadbreak
Poles: 3
Phase: 3
Amps: 600