250/3 Type MC-HL Marine Power Cable

Item #: 774918

Cat #: 571-31-3228

UPC:

to view pricing and more.
Documents & Guides
C-L-X® Type MC-HL (XHHW-2) Marine Power Cable, 250 kcmil Copper, 3 Conductors, (3) 8 AWG Grounds, Aluminum Sheath 600/1000V, 90°C Wet or Dry Rating, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

C-L-X® Type MC-HL (XHHW-2) Marine Power Cable, 250 kcmil Copper, 3 Conductors, (3) 8 AWG Grounds, Aluminum Sheath 600/1000V, 90°C Wet or Dry Rating, For Cable Tray Use, Sunlight Resistant, For Direct Burial

X-Olene® is Okonite's trade name for its chemically cross-linked polyethylene, with high dielectric strength.

Also known as: 571-31-3228

Specifications

Gauge: 250 kcmil
Conductors: 3
Material: Copper
Gauge: 250 kcmil
Material: Copper
Conductors: 3