Instrumentation Cable, 16 AWG, 8-Triads, Overall Shield, Direct Burial

Item #: 774922

Cat #: 561-65-3408

UPC:

to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 8-Triads, Overall Shield, For Cable Tray Use, Sunlight Resistant, For Direct Burial, UL Type MC-HL and cUL Type ACIC-TC, Okoseal Insulation

Overview

Instrumentation Cable, 16 AWG, 8-Triads, Overall Shield, For Cable Tray Use, Sunlight Resistant, For Direct Burial, UL Type MC-HL and cUL Type ACIC-TC, Okoseal Insulation
Also known as: 561-65-3408

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 8 Triads
Jacket: PVC
Color: Black
Gauge: 16 AWG
Material: Copper
Volts AC: 600
Conductors: 8 Triads