
Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray
Item #: 774934
Cat #: 114-24-2243
UPC:
to view pricing and more.
Documents & Guides
Okoguard®-Okolon® Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray Use, Sunlight Resistant, Stranded Copper Conductor
Overview
Okoguard®-Okolon® Power Cable, MV-90, 500 kcmil, Non-Shielded, 2.4kV, Cable Tray Use, Sunlight Resistant, Stranded Copper Conductor
Okoguard is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) based, thermosetting compound, whose optimum balance of electrical and physical properties is unequalled in other solid dielectrics. Okoguard insulation, with the distinctive red color and a totally integrated EPR system, provides the optimum balance for long, problem free service.
Also known as: 114-24-2243
Specifications
| Color: | Black |
| Length: | Cut to Length |
| Conductors: | 1 |
| Gauge: | 500 kcmil |
| Color: | Black |
| Conductors: | 1 |
| Length: | Cut to Length |
| Gauge: | 500 kcmil |