Terminal Block, Barrier Type, 12 Pole, 6 AWG, Black Polycarbonate

Item #: 774968

Cat #: BTB671-00-12-1

UPC:

to view pricing and more.
Documents & Guides
Terminal Block, Barrier Type, 12 Pole, 6 AWG, 600 Volt, 75 Amp, Black Polycarbonate

Overview

Terminal Block, Barrier Type, 12 Pole, 6 AWG, 600 Volt, 75 Amp, Black Polycarbonate

JITE Technologies barrier terminal blocks make wiring neat and orderly allowing for quick identification, modification and troubleshooting.


Also known as: BTB671-00-12-1

Specifications

Material: Polycarbonate
Amps: 75
Volts DC: 600
Color: Black
Volts AC: 600
Material: Polycarbonate
Volts DC: 600
Volts AC: 600
Amps: 75
Color: Black