BX ACHCFSTL122SOLBLUWHT1000RL 12-2

Item #: 775108

Cat #: ACHCFSTL122SOLBLUWHT1000RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFSTL122SOLBLUWHT1000RL 12-2 HCF STEEL BLU/WHT 1000FT REEL

Overview

BX ACHCFSTL122SOLBLUWHT1000RL 12-2 HCF STEEL BLU/WHT 1000FT REEL

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: ACHCFSTL122SOLBLUWHT1000RL

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Stranding: Solid
Package Type: Reel
Conductors: 2
Length: 1000 ft
Material: Copper
Package Type: Reel
Jacket: Steel
Gauge: 12 AWG
Stranding: Solid