BX ACHCFAL122STRBRNGRY1000RL

Item #: 775109

Cat #: ACHCFAL122STRBRNGRY1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFAL122STRBRNGRY1000RL HCF-AC-ALUM-12/2-STRD BROWN & GRAY CONDUCTORS

Overview

BX ACHCFAL122STRBRNGRY1000RL HCF-AC-ALUM-12/2-STRD BROWN & GRAY CONDUCTORS

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: ACHCFAL122STRBRNGRY1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel