
15A Industrial Grade Decora Receptacle, 5-15R, Brown
Item #: 775419
Cat #: 5262-L0
UPC: 078477261422
to view pricing and more.
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Pre-Wired Leads, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown
Overview
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Pre-Wired Leads, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown
Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.
Also known as: 078477261422, 5262-L0
Specifications
| Type: | Grounding, Grounding Clip |
| Color: | Brown |
| NEMA Configuration: | 5-15R |
| Material: | Nylon/Polycarbonate |
| Type: | Grounding, Grounding Clip |
| NEMA Configuration: | 5-15R |
| Color: | Brown |
| Material: | Nylon/Polycarbonate |