15A Hospital Grade Duplex Receptacle, 5-15R, Red

Item #: 775425

Cat #: 8200-LR

UPC: 078477283981

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Leaded, Smooth Face, Steel Strap - Red

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Heavy Duty Hospital Grade, Duplex Receptacle, Straight Blade, Leaded, Smooth Face, Steel Strap - Red
Also known as: 078477283981, 8200-LR

Specifications

Color: Red
Amps: 15
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Color: Red
Material: Thermoplastic, Nylon
Amps: 15
NEMA Configuration: 5-15R