20A Narrow Body Duplex Receptacle, Ivory

Item #: 775428

Cat #: 8300-HIJ

UPC: 078477383865

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap, RoHs Compliant - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side Wired, Steel Strap, RoHs Compliant - Ivory
Also known as: 078477383865, 8300-HIJ

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory