This product has been discontinued.

LED Area and Wall Light, 42W, 120V, Gray
Item #: 775438
Cat #: AL2050LPCGY
UPC:
to view pricing and more.
Documents & Guides
LED Area and Wall Light, Photo Control, 120V, 42W, Lumens: 2620, Color Temperature: 5000K, Diameter: 10", Finish: Gray. Life: 35,000 Hours.
Overview
LED Area and Wall Light, Photo Control, 120V, 42W, Lumens: 2620, Color Temperature: 5000K, Diameter: 10", Finish: Gray. Life: 35,000 Hours.
Also known as: AL2050LPCGY
Specifications
| Mounting: | Pole, Wall |
| Material: | Die Cast Aluminum |
| Diameter: | 10 in |
| Wattage: | 42 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 2620 |
| Color: | Gray |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Pole, Wall |
| Diameter: | 10 in |
| Color Temperature: | 5000 (Bright White) |
| Color: | Gray |
| Volts AC Range: | 120 - 277 |
| Material: | Die Cast Aluminum |
| Wattage: | 42 |
| Lumens: | 2620 |
| Light Technology: | LED |