LEV 5262-CGY FED SPEC 2LEAD R

Item #: 775461
Cat #: 5262-CGY
UPC: 078477443385
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, 6" wire leads (hot and neutral) self grounding clip and no ground lead - GRAY

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, 6" wire leads (hot and neutral) self grounding clip and no ground lead - GRAY
15 Amp 125 Volt Duplex Receptacle, 2 Pole, 3 Wire, Grounding, Gray
Also known as: 078477443385, 5262-CGY

Specifications

Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)