ALB VPL-B0751M-PK14AA KINETIX

Item #: 775634

Cat #: VPL-B0751M-PK14AA

UPC: 887172393587

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 1 (One) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480V AC, 75mm Bolt Circle Frame Size, 1 (One) Magnet Stack, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 887172393587, VPL-B0751M-PK14AA

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product