13W CFL Retrofit LED Lamp, 27K

Item #: 775668

Cat #: HN-V-G24D-26W-2700-G2

UPC: 718421828317

to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Vertical Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Overall length: 3.66", Color: 2700K, CRI: 84. Directly replaces 26W CFLs (2-pin)

Overview

LED Replacement Lamp, 13W LED Vertical Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Overall length: 3.66", Color: 2700K, CRI: 84. Directly replaces 26W CFLs (2-pin)
Also known as: 718421828317, HN-V-G24D-26W-2700-G2

Specifications

Color Rendering Index (CRI): 84
Wattage: 13
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (G24d)
Color Rendering Index (CRI): 84
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2700 (Warm White)
Base: 2-Pin (G24d)
Wattage: 13
Lumens: 900
Light Technology: LED