26W CFL Retrofit LED Lamp, 35K

Item #: 775675

Cat #: HN-H-G24D-26W-3500-G2

UPC: 718421828379

to view pricing and more.
Documents & Guides
LED Replacement Lamp, 26W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Overall length: 5.39", Color: 3500K, CRI: 84. Directly replaces 26W CFLs (2-pin)

Overview

LED Replacement Lamp, 26W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Overall length: 5.39", Color: 3500K, CRI: 84. Directly replaces 26W CFLs (2-pin)
Also known as: 718421828379, HN-H-G24D-26W-3500-G2

Specifications

Color Rendering Index (CRI): 84
Wattage: 26
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (G24d)
Color Rendering Index (CRI): 84
Volts AC: 120
Lumens: 900
Light Technology: LED
Wattage: 26
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G24d)