
Sign In or Register to view pricing and more.
Documents & Guides
400W METALARC PULSE START compact quartz metal halide lamp, high output, reduced outer jacket, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, universal burn, clear, 4000K *Sylvania Part # 64051*
Overview
400W METALARC PULSE START compact quartz metal halide lamp, high output, reduced outer jacket, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, universal burn, clear, 4000K *Sylvania Part # 64051*
Also known as: 046135640513, M400/PS/U/ED28
Specifications
| Type: | Pulse Start |
| Lumens: | 36000 |
| Color: | Clear |
| Color Temperature: | 4000 (Cool White) |
| ANSI Code: | M155/E |
| Wattage: | 400 |
| Base: | Mogul Screw (E39) |
| Shape: | ED28 (Elliptical Dimple) |
| Color Rendering Index (CRI): | 65 |
| Light Technology: | HID |
| Type: | Pulse Start |
| Color: | Clear |
| ANSI Code: | M155/E |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 65 |
| Lumens: | 36000 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 400 |
| Shape: | ED28 (Elliptical Dimple) |
| Light Technology: | HID |