Breaker, Molded Case, MCP, 125-400A, 600VAC, 65kAIC, 3P, Type SG

Item #: 77578
Cat #: SGLA36AT0400
UPC: 783164211658
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, MCP, Adjustable, 125 - 400 Amp, 600 Volt AC, 65 kAIC, 3-Pole, Type SG

Overview

Breaker, Molded Case, MCP, Adjustable, 125 - 400 Amp, 600 Volt AC, 65 kAIC, 3-Pole, Type SG
Record Plus™ represents the very latest in molded case circuit breaker design. Utilizing design features such as double-break rotary contact structures and advanced ablative materials to enhance interruption, Record Plus™ is capable of interrupting ratings up to 200kA. High kAIC ratings, selective coordination, reduced arc flash energy, and current limitation embody the core design principles of Record Plus™.
Also known as: 783164211658, SGLA36AT0400

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps Range: 125 - 400
Interrupt Rating AC: 65 kA
Mounting: Panel
Type: Breaker; Molded Case
Amps Range: 125 - 400
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)