
SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side, 2 Wire Load Side
Item #: 775948
Cat #: 30-C2026
UPC: 783250742578
to view pricing and more.
Documents & Guides
SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side 2 - 4 AWG, 2 Wire Load Side 14 - 10 AWG, Thermoplastic, Orange
Overview
SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side 2 - 4 AWG, 2 Wire Load Side 14 - 10 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250742578, 30-C2026
Features & Benefits
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- Bright orange for ease of visibility
- In-Line or Y-Tap versions available
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- Listed for submersible installations per UL486D, not intended for continuous submersion
- Crimp or set screw wire termination
- Breakaway or non-breakaway
- One or two wires on line or load side
- Neutral (i.e., non-fused) versions include dummy fuse
- Rated for copper and aluminum
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 10, 4 - 2 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 10, 4 - 2 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |