SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side, 2 Wire Load Side

Item #: 775952

Cat #: 30-C2222

UPC: 783250742684

to view pricing and more.
Documents & Guides
SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side 8 - 6 AWG, 2 Wire Load Side 8 - 6 AWG, Thermoplastic, Orange

Overview

SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side 8 - 6 AWG, 2 Wire Load Side 8 - 6 AWG, Thermoplastic, Orange

Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.

Also known as: 783250742684, 30-C2222

Features & Benefits

  • Bright orange for ease of visibility
  • Breakaway or non-breakaway
  • Listed for submersible installations per UL486D, not intended for continuous submersion
  • On Breakaway versions, fuse stays in de-energized load side when disconnected
  • In-Line or Y-Tap versions available
  • One or two wires on line or load side
  • Crimp or set screw wire termination
  • Dual (hot/hot) and Paired (hot/neutral) configurations available
  • Neutral (i.e., non-fused) versions include dummy fuse
  • Rated for copper and aluminum

Specifications

Color: Orange
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 8 - 6
Color: Orange
Standards: California Proposition 65
Allowable Gauge Range: 8 - 6
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)