
SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side, 2 Wire Load Side
Item #: 775956
Cat #: 30-C2226
UPC: 783250745029
to view pricing and more.
Documents & Guides
SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side 8 - 6 AWG, 2 Wire Load Side 10 - 14 AWG, Thermoplastic, Orange
Overview
SLK 2 Pole Breakaway, Crimp Type, Fused (Hot), 2 Wire Line Side 8 - 6 AWG, 2 Wire Load Side 10 - 14 AWG, Thermoplastic, Orange
Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.
Also known as: 783250745029, 30-C2226
Features & Benefits
- Listed for submersible installations per UL486D, not intended for continuous submersion
- Bright orange for ease of visibility
- Breakaway or non-breakaway
- Crimp or set screw wire termination
- In-Line or Y-Tap versions available
- Rated for copper and aluminum
- One or two wires on line or load side
- Dual (hot/hot) and Paired (hot/neutral) configurations available
- On Breakaway versions, fuse stays in de-energized load side when disconnected
- Neutral (i.e., non-fused) versions include dummy fuse
Specifications
| Color: | Orange |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Thermoplastic Elastomer (TPE) |
| Allowable Gauge Range: | 14 - 10, 8 - 6 |
| Color: | Orange |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 10, 8 - 6 |
| Volts AC: | 600 |
| Material: | Thermoplastic Elastomer (TPE) |