20000W 480V Washdown Heater, 3-Ph, Stainless Steel, w/stat

Item #: 776000

Cat #: P3P5520T

UPC: 686334713481

Sign In or Register to view pricing and more.
Documents & Guides
5500 Series Washdown Fan Forced Unit Heater, 20000W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.

Overview

5500 Series Washdown Fan Forced Unit Heater, 20000W, 480V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.
Also known as: 686334713481, P3P5520T

Specifications

Phase: 3
Volts AC: 480
Material: Stainless Steel
Color: Stainless
Wattage: 20 kW
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Phase: 3
Material: Stainless Steel
Wattage: 20 kW
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Color: Stainless
Standards: California Proposition 65