This product may not be available in all locations.
4
more

Load Center, Main Breaker, 200A, 208Y/120VAC, 3PH, 22kAIC, 42/42
Item #: 77611
Cat #: TM42420R
UPC: 783164190267
to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 208Y/120 - 240 Volt AC, 3-Phase, 22 kAIC, 42 Space, 42 Circuits, NEMA 3R, Surface
Overview
Load Center, Main Breaker, 200 Amp, 208Y/120 - 240 Volt AC, 3-Phase, 22 kAIC, 42 Space, 42 Circuits, NEMA 3R, Surface
Also known as: 783164190267, TM42420R
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Spaces: | 42 |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Surface |
| Circuits: | 42 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Main Breaker |
| Spaces: | 42 |
| Volts AC: | 208Y, 120/240 |
| Circuits: | 42 |
| Amps: | 200 |
| Phase: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |