This product may not be available in all locations.
3
more

Load Center, Main Lug Only, 125A, 1PH, 120/240VAC, 4/8, NEMA 1
Item #: 77617
Cat #: TPL412C
UPC: 783164191271
to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, 125 Amp, 1-Phase, 120/240 Volt AC, 4 Space, 8 Circuit, NEMA 1, Combination Surface/Flush Cover
Overview
Load Center, Main Lug Only, 125 Amp, 1-Phase, 120/240 Volt AC, 4 Space, 8 Circuit, NEMA 1, Combination Surface/Flush Cover
Also known as: 783164191271, TPL412C
Specifications
| Mounting: | Flush |
| Spaces: | 4 |
| Amps: | 125 |
| Circuits: | 8 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Mounting: | Flush |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Spaces: | 4 |
| Circuits: | 8 |
| Phase: | 1 |
| Type: | Main Lug |